Test-Ball® 5 x 4-1/2 in. Pressure Testing, Residential and Storm Sewers Plug

Part #C270059  |  Item #13934  |  Manufacturer Part #270059

$ 109.47 EACH
(Pricing is for 5 in)

Size

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Cherne® Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
  • Bulk Test-Ball Plugs are designed to test drain, vent and waste systems
  • Same great Test-Ball plug in bulk packaging
  • Schrader Valve Inflator: Includes cap with valve core tightener
  • Preprinted bag designed for use with peg hook displays

Specifications

Application: [Pressure Testing, Residential, Sanitary Sewers, Storm Sewer]

CARB OTC LEED Compliant: No

Collection: Test-Ball®

Color Finish: Black

Color Finish Category: Blacks

Diameter: 4-1/2 in

FM Approved: No

GSA Approved: No

High Pressure: 30

IAPMO Listed: No

Length: 7-3/4 in

Material: Rubber

Maximum Pressure: 30 psi

NSF Certified: No

Origin: Domestic

Range in : 4.6 in - 5.25 in

Size: 5 in

Tool Type: Plug

Type: C270059

UL Listed: No

Weight: 1.3