Cherne
Test-Ball® 6 x 5-1/4 in. Pressure Testing and Blocking Plug
Part #C270067 | Item #49781 | Manufacturer Part #270067
Size
Product Details
- Single-Size Test-Ball® Plugs are designed to test drain, vent and waste systems in every type of pipe
- Natural rubber body provides excellent expansion and a great seal in round and out-of-round pipe
- Inflatable design can fit through test tees, sanitary tees, floor drains and other hard to access pipe openings
- Ideal for testing DWV plumbing systems at pressures up to 13 psi or with 30 ft of head pressure
- Utilizes a standard tire air fitting for easy connections
- Ring and chain assembly helps prevent the plug from being drawn into DWV systems during tests
Documents
Specifications
Application: [Blocking, Installation, Maintenance, Pressure Testing, Repair]
CARB OTC LEED Compliant: No
Collection: Test-Ball®
Color Finish: Black
Color Finish Category: Blacks
Diameter: 5-1/4 in
FM Approved: No
GSA Approved: No
IAPMO Listed: No
Length: 9 in
Material: Natural Rubber
Maximum Pressure: 30 psi
NSF Certified: No
Origin: Domestic
Range in : 5.44 in - 6.25 in
Size: 6 in
Tool Type: Plug
Type: C270067
UL Listed: No
Weight: 1.9