8 - 12 in x 6-3/4 in. DWV System Plug

You last purchased this on
 
Cherne

Test-Ball® 8 - 12 in x 6-3/4 in. DWV System Plug

This product requires certification to purchase.
Brand image
You last purchased this on
 
Cherne

Test-Ball® 8 - 12 in x 6-3/4 in. DWV System Plug

  • Fast #
  • Part #C275088
  • Item #3062785
  • Manufacturer Part #275088
4.8 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Made of natural rubber for excellent expansion and memory
  • Seals both round and out-of-round pipe
  • One plug fits multiple pipe diameters
  • Use to block flow or as a back plug for sewer air testing
  • Removable inflation valve can be replaced if damaged or replaced with quick disconnect fitting
  • Requires Certification

Specifications

Application:
DWV Systems
Collection:
Test-Ball®
Color Finish Category:
Blacks
Color Finish Name:
Black
Diameter:
6-3/4 in
Fits Pipe Size:
7 in - 12-1/4 in
Height:
7 in
Length:
16 in
Material:
Rubber
Origin:
Domestic
Pressure - Maximum:
20 psi
Range (in):
8 in - 12 in
Size:
8 in - 12 in
Tool Type:
Plug
Weight:
7.15 lb