8 x 6-3/4 in. Pressure Testing, Blocking, Repair, Maintenance, Installation Test Plug
Test-Ball® 8 x 6-3/4 in. Pressure Testing, Blocking, Repair, Maintenance, Installation Test Plug
Package Quantity Info:
EA: 1 IP: 1 CA: 1 PT: 88-
Pick Up: 0 Available in Woodbridge, VA - Available in 1 store nearby
-
Shipping: Available for immediate shipment
Frequently Purchased Together
Product Details
- These plugs may also be used as a back plug for sewer air tests
- All of the single-size and multi-size Test Ball plugs have eyebolts for attaching a rope or clevis for lifting and lowering the plug
- Cherne Original Single Size and Multi-Size Test Ball Plugs are our most economical pneumatic plugs for blocking flow to do maintenance in sanitary and storm sewer systems
- Available in multiple sizes
- Holds 40 ft of head and back pressure to 17 PSI
- Made from natural rubber, these plugs are tough, tear-resistant and will work on any type of pipe, including out-of-round pipe
- Each plug also has a removable Schrader valve for easy replacement or substitution with a quick disconnect fitting
Specifications
- Application:
- Pneumatic, Sanitary, Sewer
- CARB OTC LEED Compliant:
- No
- Collection:
- Test-Ball®
- Color Finish Category:
- Blacks
- Color Finish Name:
- Black
- Diameter:
- 6-3/4 in
- FM Approved:
- No
- GSA Approved:
- No
- IAPMO Listed -:
- No
- Length:
- 10-3/4 in
- Material:
- Natural Rubber
- NSF Certified:
- No
- Origin:
- Domestic
- Pressure - High:
- 17
- Pressure - Maximum:
- 25 psi
- Range (in):
- 7.00 in - 8.25 in
- Size:
- 8 in
- Tool Type:
- Plug
- Type:
- R1928024
- UL Listed:
- No
- Weight:
- 3.4 lb