0 items

Cherne Test-Ball® Test Ball Blocking Plug

C041386

Fits Pipe Size

Starting at $216.76
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Bendable to 90°
  • Designed for flow blocking of water or sewer lines
  • Durable, rugged and effective in any type of pipe
  • Larger sizes include one or two eyebolts for attaching a lifting line
  • Removable chains are standard on sizes through 6"
  • Uses rupture disc technology which prevents over inflation of the pneumatic plug
  • Utilizes a standard tire air fitting for easy connections

SPECIFICATIONS

Application
Pressure Testing|Blocking|Repair Maintenance|Installation
CARB OTC LEED Compliant
No
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
8 in
GSA Approved
No
IAPMO Listed
No
Length
6-3/4 in
Material
Rubber
Maximum Pressure
25 psi

 
 
  • Need Help?

    1-800-721-2590

    Contact us between 8AM and 8PM EST, Monday - Friday