0 items

Cherne Big-Mouth® Test Plug

C3698

  • FITS PIPE SIZE
  • PRICE

DESCRIPTION

  • All plugs include one air inflation port and one removable lifting eye
  • Great for gravity bypassing or bypass pumping
  • Large male NPT threaded bypass
  • Lightweight aluminum bypass
  • Serve multiple applications

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Big-Mouth®
Color Finish
Black
Diameter
6-17/50 in
End Connection 1
MNPT
End Connections
MNPT
FM Approved
No
Fits Pipe Size
6 in
GSA Approved
No
IAPMO Listed
No
Material
Aluminum
Maximum Pressure
30 psi
NSF Certified
No
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday