0 items

Cherne Test-Ball® Test Stained Ball Plug Kit

C24008

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Broader expansion range than mechanical plugs
  • Chain and ring handles prevent plug from sliding down line
  • Fits easily through test tees, sanitary tees, floor drains, and other tight situations
  • Seals both round and out-of-round pipe

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Test-Ball®
Color Finish
Black
Fits Pipe Size
1-1/2 in
Material
Rubber
Maximum Pressure
13 psi
Size
1.25-1.5 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday