0 items

Cherne Muni-Ball® Threaded Plug

C262

Fits Pipe Size

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Allows for sewer flow to pass through the plug via a pump hose in addition to simply blocking flow
  • Come equipped with an eyebolt for tethering, raising and lowering while using a poly-lift line
  • Durable, rugged and are effective on all types of pipe
  • Easily converts to an air test plug with use of a conversion kit
  • The Muni-Ball® plug offers a full bypass allowing both testing and monitoring of the piping system

SPECIFICATIONS

Application
Commercial, Residential, Sewer
Collection
Muni-Ball®
End Connection 1
Threaded
End Connections
Threaded
Fits Pipe Size
18 in
Length
24-3/4 in
Material
Aluminum, Rubber
Maximum Pressure
25 psi
Size
18 in

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday