0 items

Cherne Kwik 'N Sure® Mechanical Test Plug with Rubber O-ring

C269

Fits Pipe Size

Starting at $5.09
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • Designed for high pressure applications
  • Equipped with natural rubber O-ring
  • Ideal for plugging water line stub-outs
  • Includes a wing nut on the 0.39in - 1.25in sizes or a hex nut on the 1.5in - 5in sizes
  • Works in all types of pipe

SPECIFICATIONS

CARB OTC LEED Compliant
No
Collection
Kwik 'N Sure®
Color Finish
Black
Diameter
1-1/4 in
FM Approved
No
Fits Pipe Size
1-1/4 in
GSA Approved
No
IAPMO Listed
No
Length
2-3/50 in
Material
Plastic, Rubber
Maximum Pressure
112 psi
NSF Certified
No
Size
1.25 in
UL Listed
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday