Chesterfield Soap Dispenser in Satin Nickel

Part #N127/15S  |  Item #1487278  |  Manufacturer Part #127/15S

$ 182.83 EACH
(Pricing is for Satin Nickel - PVD)

Color/Finish:
Satin Nickel - PVD

Quantity

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

IN STORE AVAILABILITY

To see local availability for this item, please

Select a Store 

Product Details

  • Available in 27 unique Finishes
  • Solid Brass Construction
  • Two piece brazed spout design
  • Base with integral O-ring deck seal
  • Removable spout for above deck refilling
  • 13 fluid oz. (384 ml) capacity bottle included
  • 3-1/4" (8.3 cm) spout height at outlet
  • 3-13/16" (9.7 cm) spout reach (c-c)
  • Complements Chesterfield Series

Specifications

ADA Compliant: No

CARB OTC LEED Compliant: No

Capacity: 8 oz

Collection: Chesterfield

Color Finish: Satin Nickel - PVD

Color Finish Category: Nickel Tones

Height: 2-5/8 in

IAPMO Listed: Yes

Installation Type: Deck Mount

Material: Brass

Spout Height: 3-1/4 in

Spout Reach: 3-13/16 in

Width: 1-7/8 in