30 in. Supply Line for Rim Mount Faucet in Brushed Nickel
30 in. Supply Line for Rim Mount Faucet in Brushed Nickel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Top 1/2 Of Tube At Furrow Can Be Cut To Size
- 3" Floor Plate Included
- 30" Total Height Including 6" Of 1/2" Threading To Go Through Floor
- Access below floor required
Specifications
- ADA Compliant:
- No
- Color Finish Category:
- Nickel Tones
- Color Finish Name:
- Brushed Nickel
- Faucet Part Type:
- Riser Tube
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1/2 in
- Handle Type:
- Cross
- Length:
- 30 in
- Material:
- Brass