0 items

Cheviot Products Lift and Turn Style Waste and Overflow Drain

C2222

Color Finish

Starting at Call for Pricing
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

SPECIFICATIONS

CARB OTC LEED Compliant
No
Color Finish
Polished Brass
Color Finish Category
Brass Tones
Drain Opening
6 in
GSA Approved
No
IAPMO Listed
No
Material
Brass
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday