Cheviot Products Rim Mount Bathtub Filler with Double Cross Handle
C5121
Color Finish
SPECIFICATIONS
- ADA Compliant
- No
- CARB OTC LEED Compliant
- No
- CEC Compliant
- For Sale in CA
- Cartridge Type
- Ceramic Disc
- Center Size
- 8 in
- Color Finish
- Polished Chrome
- Color Finish Category
- Chromes
- Faucet Installation
- 2 Hole
- Faucet Mount
- Wall Mount
- Faucet Type
- Tub Faucet
- Flow Rate
- 11 gpm
- Handle Type
- Cross
- IAPMO Listed
- No
- Material
- Brass
- NSF Certified
- No
- Number of Handles
- Two Handle
- Trim Only
- No
- WaterSense Labeled
- No
-
Need Help?
888-222-1785
Contact us between 8AM and 8PM EST, Monday - Friday