Two Handle Wall Mount Filler in Antique Bronze
Model # 5100 Two Handle Wall Mount Filler in Antique Bronze
Package Quantity Info:
EA: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Ceramic accents
- Ceramic cartridges
- Brass components
- Compatibility
Documents
Specifications
- ADA Compliant:
- No
- Application:
- Residential
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Collection:
- Model # 5100
- Color Finish Category:
- Bronze Tones
- Color Finish Name:
- Antique Bronze
- Faucet Center Size:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- Height:
- 13 in
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Two Handle
- Number of Holes:
- 2 Hole
- Spout Height:
- 4-5/8 in
- Spout Type:
- Tub Spout
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/2 in
- Tub Spout Type:
- Diverter
- WaterSense Labeled:
- No
- cUPC Certified:
- Yes