Three Handle Wall Mount Filler in Polished Chrome
Three Handle Wall Mount Filler in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 6 in centers at the floor. S-unions are not used in this application
- Tub filler with hand shower
- Can be used with free standing water supply lines
- CUPC approved
- S Unions included which allows 3 in to 8 in centers
- Ceramic 1/4 turn cartridges
Documents
Specifications
- ADA Compliant:
- No
- CARB OTC LEED Compliant:
- No
- CEC Compliant:
- Not for Sale in CA
- Cartridge Type:
- Quarter Turn Ceramic
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Center Size:
- 6 in
- Faucet Connection Size:
- 1/2 in
- Faucet Mount:
- Deck Mount
- Faucet Type:
- Tub Filler with Handshower
- Faucet Valve Type:
- Quarter Turn Ceramic Disc
- Flow Rate:
- 8 gpm
- GSA Approved:
- No
- Hand Shower Flow Rate:
- 2 gpm
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- Yes
- NSF Certified:
- No
- Number of Handles:
- Three Handle
- Number of Holes:
- 3 Hole
- Spout Type:
- Tub Spout
- Trim Only:
- No
- Tub Spout Reach:
- 6-1/2 in
- WaterSense Labeled:
- No