0 items

Chevron Phillips IPS Straight HDPE Harve Adapter

CPE4100IHAK

  • FITTING SIZES
  • PRICE

DESCRIPTION

SPECIFICATIONS

Application
Gas
Clean Bagged
No
End Connection 1
IPS
End Connection 2
IPS
End Connections
IPS
FM Approved
No
Fitting Size 1
3 in
Fitting Size 2
3 in
Fitting Sizes
3 in
Fitting Type
Straight
IAPMO Listed
No
Material
Plastic
Material Type
HDPE
NSF Certified
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday