0 items

Chicago Faucet 0.5 gpm Kitchen Sink Faucet in Polished Chrome

C201AGN8AE2805FAB

Color Finish

(Pricing is for Polished Chrome)

$301.75

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Available for immediate shipment

DESCRIPTION

  • ECAST® construction with equal to or less than 0.25% lead content by weighted average
  • Quarter turn cartridges
  • Vandal proof outlet

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Center Size
8 in
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
NPSM
Faucet Connection Size
1/2 in
Faucet Mount
Deck Mount
Flow Rate
0.5 gpm
Handle Type
Lever
Lead Law Compliant
Yes
Material
Brass
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Number of Handles
Two Handle
Spout Height
13-1/8 in
Spout Reach
8 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday