Chicago Faucet

0.35 gpm 1 Hole Deck Mount Electronic HyTronic Gooseneck Institutional Faucet in Polished Chrome

Part #C116123AB4  |  Manufacturer Part #116.123.AB.4

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI 372, ANSI 61-9, ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: Commercial

Battery Size: 12V

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: Compression

Faucet Connection Size: 3/8 in

Faucet Height: 11-3/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Flow Rate: 0.35 gpm

GSA Approved: No

Green: WaterSense, Yes

Handle Type: Electronic

IAPMO Listed: No

Lead Law Compliant: Yes

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: NSF 372, NSF 61-9

Number of Handles: No Handle

Number of Holes: 1 Hole

Scald Guard: No

Spout Height: 7-1/4 in

Spout Reach: 5-3/8 in

Spout Type: Gooseneck, Rigid

Spray Type: Non Aerating Spray

Temperature Range: 40 to 140 Deg F

Trim Only: No

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes