0.35 gpm Non-Aerating Outlet Pressure Compensating Econo-Flow in Polished Chrome

You last purchased this on
 
Chicago Faucets

Ecast® 0.35 gpm Non-Aerating Outlet Pressure Compensating Econo-Flow in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Ecast® 0.35 gpm Non-Aerating Outlet Pressure Compensating Econo-Flow in Polished Chrome

  • Fast #
  • Part #CE39JKABCP
  • Item #4534278
  • Manufacturer Part #E39JKABCP
4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Requires Certification
  • Lead Law Compliant


Specifications

ANSI:
ANSI 372
CARB OTC LEED Compliant:
No
CEC Compliant:
For Sale in CA
Collection:
Ecast®
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
End Connection 1:
Male Threaded
End Connections:
Male Threaded
Faucet Part Type:
Outlet
Fitting Size 1:
13/16 in
Fitting Sizes:
13/16 in
Flow Rate:
.35 gpm
GSA Approved:
No
IAPMO Listed -:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Maximum Temperature:
140
NSF:
NSF 372
Pressure - Maximum:
125 psi