0.5 gpm Flow Control Assembly
0.5 gpm Flow Control Assembly
Frequently Purchased Together
Product Details
- Spout insert flow control
- 0.5 GPM (1.9 L/min) max. Pressure compensating
- Laminar Flow Control Assembly
Specifications
- ANSI:
- ANSI 372
- CEC Compliant:
- For Sale in CA
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Flow Rate:
- .5 gpm
- GSA Approved:
- No
- Green Product:
- Yes, WaterSense
- Material:
- Plastic, Rubber
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Pressure - Maximum:
- 125 psi
- WaterSense Labeled:
- Yes