1-1/16 x 1/2 in. Offset Inlet Supply Arm Assembly
1-1/16 x 1/2 in. Offset Inlet Supply Arm Assembly
Frequently Purchased Together
Product Details
- Required 2 5/16" diameter slip flange sold separately
- Offset inlet supply arm with integral check
-
Lead Law Compliant
Specifications
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Fitting Size 1:
- 1-1/16 in
- Fitting Size 2:
- 1/2 in
- Fitting Sizes:
- 1-1/16 in x 1/2 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass