0 items

Chicago Faucet 1 gpm 1-Hole Gooseneck Sink Faucet with Dual Beam Infrared Sensor and 7-3/4 in. Spout Height in Polished Chrome

C116975AB1

Color Finish

(Pricing is for Polished Chrome)

$1064.52

EACH
QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
Call for Availability

DESCRIPTION

  • External thermostatic mixing valve included
  • Flow rate: 1.0 gpm (3.7 L/min)
  • Geberit Commander™ software compatible
  • Multiple field adjustable modes and ranges
  • Self sustaining power system through turbine
  • Single supply faucet for tempered water
  • Spout reach: 5 1/4"
  • Stainless steel hoses included
  • Thermostatic mixing valve included

SPECIFICATIONS

ADA Compliant
Yes
ANSI Specifications
ANSI 372, ANSI 61, ANSI A117.1
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CEC Compliant
For Sale in CA
CSA Certified
CSA B125.1
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
Compression
Faucet Connection Size
3/8 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
Faucet Type
Electronic
Flow Rate
1 gpm
GSA Approved
No
IAPMO Listed
No
Lead Law Compliant
Yes
Material
Stainless Steel
NSF Certified
Yes
NSF Specifications
NSF 372, NSF 61
Spout Height
7-3/4 in
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday