Chicago Faucet

1 gpm 2 Hole Deck Mount Centerset Manual Sink Faucet with Double Lever Handle in Polished Chrome

Part #C895L9E73ABCP  |  Manufacturer Part #895-L9E73ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Green

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: ANSI A117.1

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Compression

Center Size: 4 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 9-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Centerset

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1 gpm

GSA Approved: No

Green: [Yes, WaterSense]

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Material: ECAST® Brass

Maximum Deck Thickness: 1-1/2 in

Maximum Pressure: 125 psi

NSF Certified: No

Number of Handles: Two Handle

Number of Holes: 2 Hole

Scald Guard: No

Spout Height: 5-1/8 in

Spout Reach: 9-1/2 in

Spout Type: Swing

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: C895L9E73ABCP

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: Yes