Chicago Faucet

1 gpm Pre-Rinse Fitting in Polished Chrome

Part #C920LABCP  |  Manufacturer Part #920-LABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Cartridge Type: Quarter Turn Compression

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Cold Only

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Pre-Rinse

Flow Rate: 1 gpm

Handle Type: Lever

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Single Handle

Number of Holes: 1 Hole

Trim Only: No

WaterSense Labeled: No