1 Hole Deck Mount Cold Laboratory Faucet with Single Cross Handle in Polished Chrome
This product has been replaced by
Manufacturer Part #LWS1-B11-A
900 Series 1 Hole Deck Mount Cold Laboratory Faucet with Single Cross Handle in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- 5-1/4" rigid/swing gooseneck spout
- Laboratory nozzle with 10 serrations for laboratory hose
- Single hole
- Weight: 3.45 lb
- Complies with the requirements of the Buy American Act of 1933
- Polished chrome
- Ceramic 1/4-turn operating cartridge, right-hand
- Vandal proof 2-1/2" cross handle with button indexed 'CW'
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 61-9, ANSI 372
- ASME:
- ASME A112.18.1
- Application:
- Commercial
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Ceramic Disc
- Collection:
- 900 Series
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Type:
- Cold Only
- Faucet Connection:
- NPSM
- Faucet Connection Size:
- 1/2 in
- Faucet Height:
- 13 in
- Faucet Material:
- Brass
- Faucet Mount:
- Deck Mount
- GSA Approved:
- No
- Handle Material:
- Metal
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Lab
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- Maximum Deck Thickness:
- 1-3/8 in
- NSF:
- NSF 61-9, NSF 372
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Spout Height:
- 6-1/2 in
- Spout Reach:
- 5-1/2 in
- Spout Type:
- High Arc, Fixed, Swivel
- Temperature Range:
- 40 to 140 Deg F
- UL Listed:
- No
- Vacuum Breaker:
- No
- Vandal Resistant:
- Yes
- WaterSense Labeled:
- No
- Width:
- 2 in