Chicago Faucet 1-Hole Gooseneck Faucet in Polished Chrome

C116953AB1

Color Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • Commander™ programming unit compatible
  • ECAST® construction with .25% or less lead by weighted average
  • Multiple field adjustable modes and ranges
  • Self sustaining water turbine power system
  • Single supply for tempered water
  • Stainless steel hoses included

SPECIFICATIONS

ADA Compliant
Yes
CEC Compliant
For Sale in CA
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Type
Electronic
Flow Rate
1 gpm (3.8 l/min) max
Lead Law Compliant
Yes
Material
Stainless Steel
Number of Holes
1 Hole
Spout Reach
5-1/4 in
Spout Type
Gooseneck
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday