0 items

Chicago Faucet 1-Hole Inside Sill Fitting with Single T-Handle

C387

Color Finish

Starting at $85.22
QUANTITY

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel

DESCRIPTION

  • 293-6 - loose key handle
  • 3/4" NPT female inlet
  • 3/4" male hose thread outlet
  • Adjustable 7 5/8" - 8 3/8" centers
  • Inside sill fitting
  • Loose wall flange
  • Slow compression cartridges

SPECIFICATIONS

ADA Compliant
No
ASME Specifications
ASME A112.18.1
Application
Commercial
CARB OTC LEED Compliant
No
CSA Certified
CSA B125.1
Cartridge Type
Ceramic Disc
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
FIP
Faucet Connection Size
3/4 in
Faucet Installation
1 Hole
Faucet Mount
Wall Mount
GSA Approved
No
Handle Type
T-Handle
IAPMO Listed
No
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Rigid
Trim Only
No
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday