Single Cross Handle Wall Mount Service Faucet in Rough Chrome
Single Cross Handle Wall Mount Service Faucet in Rough Chrome
Frequently Purchased Together
Product Details
- Integral spout
- 3/4" male hose thread outlet
- Wall mounted Inside sill fitting
- Loose wall flange
- 3/4" NPT female inlet
- Compression 1/2-turn operating cartridge
- 2-1/4" tee handle with vandal proof cap
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61 Section 9
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- No
- Built-in Stops:
- No
- CARB OTC LEED Compliant:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Compression, Half Turn, Rebuildable
- Color Finish Category:
- Chromes
- Color Finish Name:
- Rough Chrome Plated
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- FIP
- Faucet Connection Size:
- 3/4 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Type:
- Hose Bibb Faucet
- Faucet Valve Type:
- Compression, Half Turn, Repairable
- GSA Approved:
- No
- Handle Type:
- Cross
- IAPMO Listed -:
- No
- Institutional Faucet Type:
- Service
- Lead Law Compliance Level:
- Not Compliant, Approved for Non-Potable Water Applications
- MA Approved -:
- Yes
- Maximum Temperature:
- 140
- NSF:
- NSF 372
- NSF Certified:
- No
- Number of Handles:
- Single Handle
- Number of Holes:
- 1 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Side Spray:
- No
- Spout Reach:
- 1-3/4 in
- Spout Type:
- Low Arc
- Temperature Range:
- 40 to 140°F
- Trim Only:
- No
- Valve Type:
- Service Valve
- Vandal Resistant:
- Yes
- Water Outlet Connection Size:
- 3/4 in
- WaterSense Labeled:
- No
- Weight:
- 1.75 lb