1-Hole Single Supply Hot Water Sink Faucet in Polished Chrome

Part #C700HOTABCP  |  Item #3975322  |  Manufacturer Part #700-HOTABCP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 3" metal cross handle with secured blue cold water service button
  • Pressure compensating Softflo aerator
  • 3 3/8" c-c integral cast brass spout

Lead Law Compliant

Specifications

ADA Compliant: No

Application: Commercial, Residential

CEC Compliant: Not for Sale in CA

Cartridge Type: Compression, Quarter Turn

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot Only

Faucet Connection: IPS

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Monoblock

Faucet Valve Type: Quarter Turn Compression, Repairable

Flow Rate: 2.2 gpm

Handle Type: Cross

Lead Law Compliant: Yes

Material: ECAST® Brass

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Reach: 3-3/8 in

Trim Only: No

WaterSense Labeled: No