Single Cross Handle Wall Mount Service Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

Single Cross Handle Wall Mount Service Faucet in Polished Chrome

  • Fast #
  • Part #C293CP
  • Item #76995
  • Manufacturer Part #293-CP
3.7 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • 3/4" male hose thread outlet
  • 293-6 - loose key handle
  • Inside sill fitting
  • 1/2" NPT female inlet
  • Loose wall flange
  • Slow compression cartridges
  • Requires Certification

Specifications

ADA Compliant:
No
ASME:
ASME A112.18.1
Application:
Commercial, Residential
Built-in Stops:
No
CARB OTC LEED Compliant:
No
CSA Certified:
CSA B125.1
Cartridge Type:
Compression
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Dispenser Type:
Hot and Cold
Faucet Connection:
NPT
Faucet Connection Size:
1/2 in
Faucet Material:
Brass
Faucet Mount:
Wall Mount
Faucet Type:
Sill Faucet
Faucet Valve Type:
Compression, Half Turn, Repairable
Handle Material:
Metal
Handle Type:
Cross
IAPMO Listed -:
No
Institutional Faucet Type:
Service
NSF Certified:
No
Number of Handles:
Single Handle
Number of Holes:
1 Hole
Spout Type:
Low Arc
Trim Only:
No
Vandal Resistant:
No
WaterSense Labeled:
No