Chicago Faucet

1-Hole Wall Mount Bed Pan Cleaner with Loose Key and Single Cross Handle in Polished Chrome

Part #C809XKCP  |  Manufacturer Part #809-XKCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Ceramic disc operating cartridge
  • 3" metal cross handle with secured blue service button
  • 6 7/8" rubber bound angled spray outlet
  • Angle spray nozzle with handle
  • Color/Finish: Polished Chrome

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Ceramic Disc

Color Finish: Polished Chrome

Color Finish Category: Chromes

Faucet Connection: NPT

Faucet Connection Size: 1/2 in

Faucet Mount: Wall Mount

Faucet Valve Type: Ceramic Disc

Handle Type: Cross

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Number of Holes: 1 Hole

Spout Height: 1-1/2 in

Trim Only: No

WaterSense Labeled: No