1-Hole Wall Mount Bed Pan Washer with Single-Handle in Polished Chrome

Part #C778SVB77721KCP  |  Item #1769377  |  Manufacturer Part #778-SVB777-21KCP

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Wall Mounted Fitting with Hand Spray
  • Self-closing valve with rubber bound spray outlet
  • 1/2" NPT Female Thread Inlet with Integral Flange
  • Atmospheric Vacuum Breaker, Not Intended for Continuous Pressure Applications
  • Color/Finish: Polished Chrome

Documents

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Self Closing

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Bed Pan Cleaner

IAPMO Listed: No

NSF Certified: No

Number of Handles: Single Handle

Trim Only: No

WaterSense Labeled: No