1/2 in. NPT Mixing Valve

You last purchased this on
 
Chicago Faucets

1/2 in. NPT Mixing Valve

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

1/2 in. NPT Mixing Valve

  • Fast #
  • Part #C122ABNF
  • Item #3975452
  • Manufacturer Part #122-ABNF
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Double throttling design to control both hot and cold water supply to the mixed outlet
  • Adjustment cap with locking feature, includes inlet filter washers
  • Thermostatic mixing valve (for 1 to 8 fittings)
  • Standard 1/2" npt threaded inlet and outlet union connections
  • Integral inlet check valves to protect against cross-flow
  • Bronze body construction, corrosion-resistant internal components
  • Requires Certification
  • Lead Law Compliant

Documents


Specifications

ADA Compliant:
No
ANSI:
ANSI 372, ANSI 61, ANSI A117.1
Application:
Commercial, Residential
BAA Compliant:
No
Cartridge Type:
Thermostatic
Color Finish Category:
Brass Tones
Color Finish Name:
Rough Brass
Dispenser Type:
Hot and Cold
EcoLogo Certified:
No
End Connection 1:
NPT
End Connections:
NPT
Faucet Material:
Brass
GSA Approved:
No
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
MA Approved -:
Yes
Maximum Temperature:
140
NSF:
NSF 372, NSF 61
NSF Certified:
Yes
Origin:
Domestic
Pressure - Maximum:
125 psi
Temperature Range:
40 to 140°F
Valve Size:
1/2 in
Valve Type:
Tub & Shower Rough-In Valve
Vandal Resistant:
Yes
Water Outlet Connection Size:
1/2 in
Weight:
1.919 lb