Chicago Faucet

1/2 in T-Handle Angle Supply Stop Valve in Polished Chrome

Part #C995ABCP  |  Manufacturer Part #995-ABCP

$ 73.07 EACH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow compression operating cartridge
  • 2 1/4" metal loose key T handle
  • 1/2" NPT female thread inlet
  • 1/2" OD compression outlet
  • Color/Finish: Polished Chrome

Lead Law Compliant

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI 372, ANSI 61]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

End Connection 1: FNPT

End Connection 2: OD Female Compression

End Connections: FNPT x OD Female Compression

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Type: T-handle

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

UL Listed: No

Valve Size: 1/2 in

Valve Type: Angle Supply Stop Valve