Chicago Faucet

1/2 in T-Handle Straight Supply Stop Valve in Polished Chrome

Part #C699ABCP  |  Manufacturer Part #699-ABCP

$ 141.07 EACH

Color/Finish:
Polished Chrome

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Slow compression operating cartridge
  • 2 1/4" metal loose key T handle
  • Loose key cap with plug button
  • 1/2" NPT male thread union outlet
  • Color/Finish: Polished Chrome

Lead Law Compliant

Specifications

ADA Compliant: No

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CSA Certified: CSA B125.1

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Cold Only

End Connection 1: FNPT

End Connection 2: MNPT

End Connections: FNPT x MNPT

Faucet Material: Brass

Faucet Mount: Wall Mount

Handle Type: T-handle

IAPMO Listed: No

Lead Law Compliant: Yes

Material: Brass

Maximum Pressure: 125 psi

Maximum Temperature: 140

NSF Certified: Yes

NSF Specifications: [NSF 372, NSF 61]

Valve Size: 1/2 in

Valve Type: Straight Supply Stop Valve