1/2 x 3/8 in. Male Threaded x NPSM Shank Assembly
1/2 x 3/8 in. Male Threaded x NPSM Shank Assembly
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Inlet shank assembly
-
Lead Law Compliant
Specifications
- Application:
- Commercial, Residential
- Color Finish Category:
- Brass Tones
- Color Finish Name:
- Rough Brass
- End Connection 1:
- NPSM
- End Connections:
- NPSM
- Faucet Part Type:
- Shank Assembly
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- ECAST® Brass