13/16 in. UNS Female Aerator

Part #CE3VPJKABCP  |  Item #4534756  |  Manufacturer Part #E3VPJKABCP

$ 22.27 EACH

Color/Finish:
Polished Chrome

Added to your cart. View Cart

1 Item(s) copied to list Favorites successfully.

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Specifications

ADA Compliant: No

Application: [Commercial, Residential]

CEC Compliant: Not for Sale in CA

Color Finish: Polished Chrome

Color Finish Category: Chromes

End Connection 1: UNS Female

End Connections: UNS Female

Flow Rate: 2.2 gpm

Lead Law Compliant: Yes

Material: ECAST® Brass

Pressure Compensating: Yes

Stream Type: Aerated

Thread Size: 13/16 in

Type: CE3VPJKABCP

WaterSense Labeled: No