15-1/2 in. Valve Assembly Knee Actuator
15-1/2 in. Valve Assembly Knee Actuator
Frequently Purchased Together
Product Details
- Two 1/2" NPT female thread inlets
- 3/8" NPT female thread outlet
- Knee operated remote valve
- Wall bracket
- Supply control valves with compression cartridges and tee handles
- 2-1/2"" diameter slip flanges
- Cam type knee valve cartridge with fast cycle time closure
- Knee operated activation arm
-
Lead Law Compliant
Specifications
- ADA Compliant:
- No
- ANSI:
- ANSI 372, ANSI 61 Section 9, ANSI 61
- ASME:
- ASME A112.18.1
- Application:
- Commercial, Residential
- BAA Compliant:
- Yes
- Built-in Stops:
- No
- CSA Certified:
- CSA B125.1
- Cartridge Type:
- Single Push Button
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Deck Plate Included:
- No
- Dispenser Only:
- Yes
- Dispenser Type:
- Hot and Cold
- Drain Included:
- No
- EcoLogo Certified:
- No
- Faucet Connection:
- FNPT
- Faucet Connection Size:
- 1/2 in;3/8 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Faucet Part Type:
- Knee Valve
- Fitting Size 1:
- 1/2 in
- Fitting Size 2:
- 1/2 in
- Fitting Size 3:
- 3/8 in
- Fitting Sizes:
- 1/2 in x 3/8 in
- GSA Approved:
- No
- Handle Material:
- Brass
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Length:
- 24-1/2 in
- MA Approved -:
- No
- Material:
- ECAST® Brass
- Maximum Temperature:
- 140
- NSF:
- NSF 372, NSF 61
- NSF Certified:
- Yes
- Number of Handles:
- Single Handle
- Number of Holes:
- 2 Hole
- Origin:
- Domestic
- Pressure - Maximum:
- 125 psi
- Scald Guard:
- No
- Side Spray:
- No
- Temperature Range:
- 40 to 140°F
- Vandal Resistant:
- Yes
- Weight:
- 11.45 lb
- Width:
- 7-1/2 in