Chicago Faucet

1.5 gpm 3 Hole Deck Mount Widespread Hot and Cold Water Sink Faucet with Double Canopy Single Wing Handle in Polished Chrome

Part #C1102E35ABCP  |  Manufacturer Part #1102-E35ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI 61-9, ANSI 372, ANSI A117.1]

ASME Specifications: ASME A112.18.1

Application: Commercial

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 6-5/8 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Type: Widespread

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Lever

IAPMO Listed: No

Institutional Faucet Type: Service

Lead Law Compliant: Yes

Maximum Deck Thickness: 1-1/8 in

Maximum Pressure: 125 psi

NSF Certified: Yes

NSF Specifications: [NSF 61-9, NSF 372]

Number of Handles: Two Handle

Number of Holes: 3 Hole

Scald Guard: No

Spout Height: 5-1/8 in

Spout Reach: 8 in

Spout Type: L Type Swing

Temperature Range: 40 to 140 Deg F

Trim Only: No

Type: C1102E35ABCP

UL Listed: No

Vacuum Breaker: No

Vandal Resistant: Yes

WaterSense Labeled: No

Width: 12 in