1.5 gpm Double Lever Handle Workboard Faucet in Polished Chrome

You last purchased this on
 
Chicago Faucets

W4W Series 1.5 gpm Double Lever Handle Workboard Faucet in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

W4W Series 1.5 gpm Double Lever Handle Workboard Faucet in Polished Chrome

  • Fast #
  • Part #CW4WL9E35369ABCP
  • Item #4501780
  • Manufacturer Part #W4W-L9E35-369ABCP
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • 4" fixed centers
  • 9-1/2" L-type swing spout
  • Handles include color-coded index
  • ECAST® design provides durable cast brass construction with total lead content equal to or less than 0.25% by weighted average
  • Ceramic 1/4-turn operating cartridge, right-hand
  • Ceramic 1/4-turn operating cartridge, left-hand
  • Vandal proof 2-3/8 in lever handle
  • Pressure compensating Softflo aerator 1.5 gpm
  • Polished chrome
  • 1/2" NPSM supply inlets
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant


Specifications

ADA Compliant:
Yes
ANSI:
ANSI 61-9, ANSI 372, ANSI A117.1
ASME:
ASME A112.18.1
Application:
Commercial
CEC Compliant:
For Sale in CA
CSA Certified:
CSA B125.1
Collection:
W4W Series
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Center Size:
4 in
Faucet Connection:
MNPSM
Faucet Connection Size:
1/2 in
Faucet Height:
7 in
Faucet Material:
Cast Brass
Faucet Mount:
Wall Mount
Faucet Type:
Workboard Faucet
Faucet Valve Type:
Quarter Turn Ceramic Disc
Flow Rate:
1.5 gpm
Green Product:
Yes, WaterSense
Handle Material:
Metal
Handle Type:
Lever
Lead Law Compliance Level:
Lead Free and Lead Leaching Compliant
Lead Law Compliant:
Yes
NSF:
NSF 372, NSF 61-9
NSF Certified:
Yes
Number of Handles:
Two Handle
Number of Holes:
3 Hole
Origin:
Domestic
Spout Height:
4-5/8 in
Spout Reach:
9-1/2 in
Spout Type:
L Type, Swivel
Spray Type:
Aerated Soft
Temperature Range:
40 to 140 Deg F
Trim Only:
No
Vandal Resistant:
Yes
WaterSense Labeled:
Yes