1.5 gpm Female Threaded Vandal Proof Pressure Compensating Aerator Spray Outlet in Polished Chrome

Part #CE35VPJKCP  |  Item #3294588  |  Manufacturer Part #E35VPJKCP

To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Pressure compensating design for consistent flow over various water pressures
  • Corrosion resistant components to prolong life of product
  • 13/16" female thread inlet
  • 1.5 gpm (5.7 L/min) max flow at 60 psi
  • Color/Finish: Polished Chrome

Lead Law Compliant, Not Certified

Specifications

ASME Specifications: ASME 112.18.1M

CARB OTC LEED Compliant: No

Flow Rate: 1.5 gpm

IAPMO Listed: No

Lead Law Compliance Level: Compliant Not Certified