Chicago Faucet

1.5 gpm Single-Hole Deck Spout Polished Chrome

Part #C626FCABCP  |  Manufacturer Part #626-FCABCP

Color/Finish:
Chrome Plated

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
  • Brass construction
  • 1.5 gpm laminar flow control device at spout inlet
  • 5 1/4" c-c rigid/swing plain end gooseneck spout
  • Color/Finish: Polished Chrome

Lead Law Compliant

Specifications

ADA Compliant: No

CEC Compliant: For Sale in CA

Color Finish: Chrome Plated

Color Finish Category: Chromes

Faucet Part Type: Spout

Flow Rate: 1.5 gpm

Lead Law Compliant: Yes

Material: Brass

Spout Reach: 5-1/4 in

Spout Type: Gooseneck