1.5 gpm Single Hole Single Water Inlet Fitting in Polished Chrome

You last purchased this on
 
Chicago Faucets

1.5 gpm Single Hole Single Water Inlet Fitting in Polished Chrome

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

1.5 gpm Single Hole Single Water Inlet Fitting in Polished Chrome

  • Fast #
  • Part #C626GN8FCABCP
  • Item #3823477
  • Manufacturer Part #626-GN8FCABCP
4.1 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Brass construction
  • 1.5 gpm laminar flow control device at spout inlet
  • 1/2" NPSM supply inlets with coupling nut for 3/8" or 1/2" flexible riser
  • Color/Finish: Polished Chrome
  • 8" c-c rigid/swing plain end gooseneck spout
  • Requires Certification
  • Lead Law Compliant

  • ADA Compliant

Documents


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
CEC Compliant:
For Sale in CA
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Deck Plate Included:
No
Dispenser Type:
Hot and Cold
Faucet Material:
Brass
Faucet Mount:
Deck Mount
Faucet Part Type:
Spout
Fitting Size 1:
1/2 in
Fitting Sizes:
1/2 in
Flow Rate:
1.5 gpm
Lead Law Compliance Level:
Lead Law Compliant and Certified
Lead Law Compliant:
Yes
Material:
ECAST® Brass
Spout Height:
14-31/50 in
Spout Reach:
8 in
Spout Type:
Rigid, Swing gooseneck