Chicago Faucet 150 psi Gas Cock for Air, Gas or Vacuum in Polished Chrome

C937CHAGVCP

Color/Finish

(Pricing is for Polished Chrome)

QUANTITY

0 item(s) added to Cart Checkout Now

ADD TO MY LISTS

If you want to create a new list or save this item to an existing list, please Login or Register.

Or Register to create a new
Ferguson account.

Or Cancel
SHIPPING INFORMATION
This Product is not Available for Purchase.

DESCRIPTION

  • 204 - cross handle with air, gas and vacuum buttons
  • E7 - removable serrated
  • May be used with most laboratory gases
  • Needle valve

SPECIFICATIONS

ANSI Specifications
ANSI Z21.15B 2006
Application
Commercial
Color Finish
Polished Chrome
Color Finish Category
Chromes
Faucet Connection
MNPT
Faucet Connection Size
3/8 in
Faucet Mount
Wall Mount
Handle Type
Cross
Material
Brass
NSF Certified
No
Number of Handles
Single Handle
Spout Type
Rigid
WaterSense Labeled
No

 

  • Need Help?

    888-222-1785

    Contact us between 8AM and 8PM EST, Monday - Friday