2-3/8 in. Metal Handle in Chrome Plated

You last purchased this on
 
Chicago Faucets

2-3/8 in. Metal Handle in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 
Chicago Faucets

2-3/8 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C3300102JKCP
  • Item #3295316
  • Manufacturer Part #3300-102JKCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
Handle Type:
Lever
Length:
2-3/8 in
Material:
Metal
Number of Handles:
Single Handle