2-3/8 in. Metal Handle in Chrome Plated

This product has been replaced by

Chicago Faucets Polished Chrome 2-3/8 in. Metal Handle
Chicago Faucets 2-3/8 in. Metal Handle for 1100-ABCP, 786-ABCP and 895-ABCP
Manufacturer Part #369-JKCP
You last purchased this on
 
Chicago Faucets

2-3/8 in. Metal Handle in Chrome Plated

This product requires certification to purchase.
Brand image
You last purchased this on
 

This product has been replaced by

Chicago Faucets Polished Chrome 2-3/8 in. Metal Handle
Chicago Faucets 2-3/8 in. Metal Handle for 1100-ABCP, 786-ABCP and 895-ABCP
Manufacturer Part #369-JKCP
Chicago Faucets

2-3/8 in. Metal Handle in Chrome Plated

  • Fast #
  • Part #C369COLDJKCP
  • Item #679373
  • Manufacturer Part #369-COLDJKCP
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Polished Chrome Select Color Finish Name
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
  • Pick Up: Not available
  • Shipping: Not available

Product Details

  • Single
  • Lever
  • Cold water index
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
Application:
Commercial, Residential
Color Finish Category:
Chromes
Color Finish Name:
Polished Chrome
Faucet Part Type:
Handle
GSA Approved:
No
Handle Type:
Lever
IAPMO Listed -:
No
Length:
2-3/8 in
Material:
Metal
NSF Certified:
No
Number of Handles:
Single Handle