Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome
Single Handle Thermostatic or Pressure Balancing Valve Trim in Polished Chrome
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Built in check stops
- Valve only complete with wall trim
- Ceramic disc operating cartridge for volume control
- Color/Finish: Polished Chrome
- Thermostatic pressure balancing cartridge
-
ADA Compliant
Documents
Specifications
- ADA Compliant:
- Yes
- Application:
- Commercial, Residential
- Cartridge Type:
- Ceramic Disc
- Color Finish Category:
- Chromes
- Color Finish Name:
- Polished Chrome
- Faucet Connection Size:
- 1/2 in
- Faucet Material:
- Brass
- Faucet Mount:
- Wall Mount
- Number of Handles:
- Single Handle
- Product Type:
- Valve Trim
- Valve Trim Type:
- Thermostatic, Pressure Balancing
- WaterSense Labeled:
- No