Chicago Faucet

2-Hole Deckmount Hot and Cold Water Inlet Bridge Faucet with Double Cross Handle in Polished Chrome

Part #C941ABCP  |  Manufacturer Part #941-ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

Lead Law Compliant

Documents

Specifications

ADA Compliant: No

ANSI Specifications: [ANSI A117.1, ANSI 61, ANSI 372]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

CARB OTC LEED Compliant: No

CSA Certified: CSA B125.1

Cartridge Type: Compression

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Dispenser Type: Hot and Cold

Faucet Connection: FNPT

Faucet Connection Size: 1/2 in

Faucet Material: Brass

Faucet Mount: Wall Mount

Faucet Type: Laboratory Faucet

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Type: Cross

IAPMO Listed: No

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: NSF 61-9

Number of Handles: Two Handle

Number of Holes: 2 Hole

Spout Height: 8-3/8 in

Spout Reach: 8-5/8 in

Spout Type: Swing

Trim Only: No

WaterSense Labeled: No