Chicago Faucet

2-Hole Deckmount Kitchen Faucet with Double Elbow Blade Handle and Aerator in Polished Chrome

Part #C201AGN8AE35319AB  |  Manufacturer Part #201-AGN8AE35-319AB

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Deck Mounted 8" widespread One Piece Brass Body

ADA Compliant

Lead Law Compliant

Documents

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372-9]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Bathroom Faucet Type: Widespread

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: For Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 1.5 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: No

Spout Height: 7-1/2 in

Spout Reach: 8 in

Spout Type: High Arc

Trim Only: No

WaterSense Labeled: No