Chicago Faucet

2-Hole Deckmount Kitchen Faucet with Double Wristblade Handle and Sidespray in Polished Chrome

Part #C200AL8317ABCP  |  Manufacturer Part #200-AL8-317ABCP

Color/Finish:
Polished Chrome

To see pricing and availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Compression 90 degree operating cartridge
  • 4" metal wristblade handles with secured red and blue service buttons
  • Pressure compensating Softflo aerator
  • 8" c-c cast brass swing spout
  • Color/Finish: Polished Chrome

ADA Compliant

Lead Law Compliant

Specifications

ADA Compliant: Yes

ANSI Specifications: [ANSI A117.1, ANSI 372-9]

ASME Specifications: ASME A112.18.1

Application: [Commercial, Residential]

Bathroom Faucet Type: Widespread

Built-in Stops: No

CARB OTC LEED Compliant: No

CEC Compliant: Not for Sale in CA

CSA Certified: CSA B125.1

Center Size: 8 in

Color Finish: Polished Chrome

Color Finish Category: Chromes

Deck Plate Included: No

Dispenser Type: Hot and Cold

Faucet Connection: NPSM

Faucet Connection Size: 1/2 in

Faucet Height: 0 in

Faucet Material: Brass

Faucet Mount: Deck Mount

Faucet Valve Type: [Quarter Turn Compression, Repairable]

Flow Rate: 2.2 gpm

GSA Approved: No

Handle Material: Metal

Handle Type: Wristblade

IAPMO Listed: No

Kitchen Faucet Type: Two Handle

Lead Law Compliant: Yes

Material: ECAST® Brass

NSF Certified: Yes

NSF Specifications: [NSF 61, NSF 372]

Number of Handles: Two Handle

Number of Holes: 2 Hole

Side Spray: Yes

Spout Height: 4-5/8 in

Spout Reach: 8 in

Spout Type: Swivel

Trim Only: No

WaterSense Labeled: No